This product requires certification to purchase.

Db 3Pc Tct Omt Variety Set

Diablo Tools

Db 3Pc Tct Omt Variety Set

  • Fast #
  • Part #DDOU3CVS
  • Item #12166659
  • Manufacturer Part #DDOU3CVS
3.1 out of 5 Customer Rating
Brand image
Diablo Tools

Db 3Pc Tct Omt Variety Set

  • Fast #
  • Part #DDOU3CVS
  • Item #12166659
  • Manufacturer Part #DDOU3CVS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3-Piece set provides up to 35% in savings
  • High performance TiCo Hi-Density carbide for greater durability and up to 50X longer life versus standard bi-metal blades
  • General purpose blades feature Curve Contact Edge for precise, clean plunge cuts with less vibration and Black I.C.E. coating, which protects cutting edge against wear for extreme durability and longer blade life
  • Includes (1) DOU125CGP 1-1/4" AMPED™ Demo Demon™ Carbide Teeth Blade for General Purpose Cuts
  • Includes (1) DOU125CF 1-1/4" AMPED™ Steel Demon™ Carbide Teeth Blade for Metal
  • Includes (1) DOU125CW 1-1/4" AMPED™ Demo Demon™ Carbide Teeth Blade for General Purpose Cuts
  • Requires Certification
Dimensions & Measurements
Number of Pieces
3 Piece
Package Quantity
Piece of 3
Width
4-33/100 in
Characteristics & Features
Brand Model Compatibility
Universal
Drill Bit Type
Oscillating
Material
Carbide
Number of Tools Included
3
Warranty & Product Information
Type
DDOU3CVS
UPC
008925176466