This product requires certification to purchase.

2-1/2 in. Oscillating Blade

Diablo Tools

Demo Demon 2-1/2 in. Oscillating Blade

  • Fast #
  • Part #DDOU250BW
  • Item #8457114
  • Manufacturer Part #DOU250BW
3.7 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon 2-1/2 in. Oscillating Blade

  • Fast #
  • Part #DDOU250BW
  • Item #8457114
  • Manufacturer Part #DOU250BW
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ultra-hardened cutting edge for up to 5X longer life than standard blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coating protects cutting edge against wear for extreme durability and longer blade life
  • 1-1/2" cutting depth
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
  • Not compatible with Starlock tools
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
2-1/2 in
Blade Thickness (in)
1-1/2 in
Blade Width (in)
2-1/2 in
Height
6-29/50 in
Length
2-1/2 in
Number of Pieces
1 Piece
Weight
0.1 lb
Width
1/10 in
Characteristics & Features
Blade Material
Bi-metal
Blade Type
Oscillating
Brand Model Compatibility
Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell®
Coating
Black I.C.E.
Collection
Demo Demon
Color Finish Name
Black
Tool Type
Blade
Warranty & Product Information
Application
Nail-Embedded Wood
UPC
008925155591