Demo Demon 9 in. 6/12 TPI Reciprocating Saw Blade

Part #DDS0912BW  |  Item #7902791  |  Manufacturer Part #DS0912BW

$0.35 EACH

Blade Length:

9 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Diablo's reciprocating saw blades are specifically designed for maximum performance in nail-embedded wood applications. These high performance blades feature bi-metal technology that delivers up to five times longer life of standard blades on the market. Diablo's’s patented variable tooth technology provides faster cuts with less vibration.

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Blade Length: 9 in

Blade Material: Bi-metal

Blade Type: Reciprocating Saw

Blade Width: 1 in

Coating: Perma-SHIELD™

Collection: Demo Demon

Color Finish: Red

Material: Bi-metal

Number of Tools Included: 1