9 in. 8/14 TPI Reciprocating Saw Blade

You last purchased this on
 
Diablo Tools

Demo Demon 9 in. 8/14 TPI Reciprocating Saw Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diablo Tools

Demo Demon 9 in. 8/14 TPI Reciprocating Saw Blade

  • Fast #
  • Part #DDS0914BGP
  • Item #7902784
  • Manufacturer Part #DS0914BGP
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diablo's reciprocating saw blades are specifically designed for maximum performance in general purpose (nail-embedded wood and metal) applications. These high performance blades feature bi-metal technology that delivers up to five times longer life of standard blades on the market. Diablo's’s patented variable tooth technology provides faster cuts with less vibration.
  • Requires Certification

Specifications

Application:
General Purpose, Cutting
Bare Tool or Kit:
Bare Tool
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Coating:
Perma-SHIELD™
Collection:
Demo Demon
Color Finish Name:
Red
Material:
Bi-metal
Number of Tools Included:
1