This product requires certification to purchase.

Db 1-3/4 Tct Rough In Hole Saw

Diablo Tools

Demo Demon Db 1-3/4 Tct Rough In Hole Saw

  • Fast #
  • Part #DDHS1750CTR
  • Item #10155196
  • Manufacturer Part #DHS1750CTR
4.3 out of 5 Customer Rating
Brand image
Diablo Tools

Demo Demon Db 1-3/4 Tct Rough In Hole Saw

  • Fast #
  • Part #DDHS1750CTR
  • Item #10155196
  • Manufacturer Part #DHS1750CTR
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Enhanced carbide teeth for up to 50X longer cutting life versus standard hole saws
  • Optimized hole saw body and tooth design delivers up to 5X faster holes with less effort and downtime
  • 60mm (2-3/8") cutting depth vs 40mm (1-5/8”) in standard hole saws resulting in 40% deeper holes in one pass
  • Compatible with Diablo's SnapLock™ PLUS mandrel for quick and easy cup changes with no down time
  • Tool-free plug ejection for fast material removal and less clean up
  • Mandrel fits all Diablo hole saws, from 5/8" to 6" diameter
  • Drills rough-in material including drywall, nail-embedded wood, clean wood, shingles and fiber cement
  • For use with right-angle or hand-held drills
  • Requires Certification
Dimensions & Measurements
Diameter
1-3/4 in
Length
2-3/8 in
Number of Pieces
1 Piece
Package Quantity
Pack of 1
Shank Size
3/8 in
Characteristics & Features
Brand Model Compatibility
Snap-Lock Plus™ Mandrel System
Collection
Demo Demon
Material
Carbide
Number of Tools Included
1
Shank Style
Diablo Mandrel
Tool Type
Drill Driver, Right Angle Drill
Warranty & Product Information
Application
Nail-Embedded Wood, Clean Wood, Shingles, Fiber Cement
Type
DDHS1750CTR
UPC
008925163671