DESCRIPTION

  • Tracking Point™ tooth design acts provides straight cuts & control carbide wear for up to 5x longer cutting life vs other blades and 2X the durability in nail-embedded wood
  • Enhanced carbide to blade connection for extreme impact resistance
  • 10 TPI tooth geometry for clean/smooth finishes on medium metal applications
  • 1 in. oversized blade body for straighter cuts with less vibration
  • Ideal for cutting all metals between 1/16 in. to 5/16 in.
  • Ideal for cutting all metals between 1/16 in. to 1/8 in
  • Perms-Shield®Coating for reduced heat, faster cutting and longer life

Diablo Tools Demon 10 TPI Carbide Reciprocating Saw Blade 3 Pack

DDS0910CF3

Manufacturer Part #: DS0910CF3

Teeth Per Inch:

SPECIFICATIONS

Adjustable
No
Application
Medium Metal
Bit Length
9 in
Blade Length
9 in
Blade Material
Carbide
Blade Width
1 in
Brand Model Compatibility
Universal
Coating
Perma-SHIELD™
Collection
Demon
Number Of Blades
3
Number Of Pieces
3 Piece
Package Quantity
Pack of 3
Teeth Per Inch
10

Print