This product requires certification to purchase.

Plastic, Metal Cutting, Wood Cutting Jig Saw 5 Piece

You last purchased this on
 
Diablo Tools

Plastic, Metal Cutting, Wood Cutting Jig Saw 5 Piece

  • Fast #
  • Part #DDJT345XF5
  • Item #8457169
  • Manufacturer Part #DJT345XF5
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Diablo Tools

Plastic, Metal Cutting, Wood Cutting Jig Saw 5 Piece

  • Fast #
  • Part #DDJT345XF5
  • Item #8457169
  • Manufacturer Part #DJT345XF5
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ultra-hardened cutting edge for up to 5x longer life than standard blades
  • Optimized tooth design for fast, clean cuts
  • Perma-SHIELD® non-stick coating for less heat and friction
  • Fast plunge tip design enables faster and easier plunging
  • T-shank design fits all combo and most U-shank jig saws
  • Maximum performance in cordless and corded jig saws
  • Requires Certification

Specifications

Application:
Plastic, Metal Cutting, Wood Cutting
Blade Length (in):
5-1/4 in
Blade Material:
Bi-metal
Blade Thickness (in):
1/4 in
Blade Type:
Jig Saw
Color Finish Name:
Red
Height:
2/5 in
Length:
5-1/4 in
Teeth Per Inch:
5/10
Tool Type:
Jig Saw Blade
Weight:
0.12 lb
Width:
3/25 in