This product requires certification to purchase.

9 Pc Sds-Plus Cncrt Ancr Drv Set

Diablo Tools

Rebar Demon 9 Pc Sds-Plus Cncrt Ancr Drv Set

  • Fast #
  • Part #DDMAPL9910S9
  • Item #10374230
  • Manufacturer Part #DMAPL9910-S9
5 out of 5 Customer Rating
Brand image
Diablo Tools

Rebar Demon 9 Pc Sds-Plus Cncrt Ancr Drv Set

  • Fast #
  • Part #DDMAPL9910S9
  • Item #10374230
  • Manufacturer Part #DMAPL9910-S9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 9-Piece set for up to 25% savings
  • Diablo made carbide hammer bits withstand impact and high heat applications, dramatically extending life versus standard hammer bits
  • Phillips drive bits provide extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Magnetic nut setters and drive bit holder includes a permanent magnet to eliminate wobbling by securely gripping screws and hex nuts
  • Includes (1) DMAPL2910 5/32 in. x 6 in. SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit
  • Includes (1) DMAPL2920 3/16 in. x 6 in. SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit
  • Includes (1) DPH22P1 2 in. #2 Phillips Drive Bit
  • Includes (1) DPH32P1 2 in. #3 Phillips Drive Bit
  • Includes (1) DT252P1 2 in. T25 Torx Drive Bit
  • Requires Certification
Dimensions & Measurements
Number of Pieces
9 Piece
Package Quantity
Piece of 9
Characteristics & Features
Collection
Rebar Demon
Drill Bit Type
Hammer
Material
Carbide, High Speed Steel
Number of Tools Included
9
Shank Style
SDS-Plus
Warranty & Product Information
Application
Concrete, Anchoring
Type
DDMAPL9910S9