7/8 in. Hole Saw 1 Piece

You last purchased this on
 
Diablo Tools

Snap-Lock™ 7/8 in. Hole Saw 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Diablo Tools

Snap-Lock™ 7/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #DDHS0875
  • Item #7172045
  • Manufacturer Part #DHS0875
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Fits with Snap-Lock Plus™ mandrel system allowing a quick and easy change with no down time
  • Mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. diameter
  • Diablo introduces the first carbide-tipped hole saws on the market to cut both wood and metal (wood, nail-embedded wood, plastic, aluminum, metal, cast iron, stainless steel and metal). Delivering 50 times longer cutting life than bi-metal, these new carbide-tipped hole saws offer faster cutting performance and increased productivity.
  • Variable Tooth Design provides faster cuts with less vibration
  • Tool free plug ejection for fast material removal
  • Requires Certification

Specifications

Adjustable:
No
Application:
Drills, Wood, Plastic, Aluminum, Metal, Stainless Steel
Bit Diameter(s) (In):
7/8 in
Bit Sizes:
7/8 in
Blade Length (in):
2-3/8 in
Blade Material:
Bi-metal
Collection:
Snap-Lock™
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Depth:
6-3/4 in
Diameter:
7/8 in
Drilling Depth (in):
2-3/8 in
Height:
9/10 in
Length:
2-3/8 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Shank Style:
Diablo Mandrel
Tool Type:
Hole Saw
Weight:
0.19 lb
Width:
2-17/20 in