This product requires certification to purchase.

Stl Demon Carb Teeth H Cttr Plg

Diablo Tools

Stl Demon Carb Teeth H Cttr Plg

  • Fast #
  • Part #DDHS2BITCB
  • Item #9414087
  • Manufacturer Part #DHS2BITCB
4 out of 5 Customer Rating
Brand image
Diablo Tools

Stl Demon Carb Teeth H Cttr Plg

  • Fast #
  • Part #DDHS2BITCB
  • Item #9414087
  • Manufacturer Part #DHS2BITCB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Up to 50X longer cutter life in metal cutting versus standard bi-metal hole saws
  • Depth Stop Collar for controlled and efficient hole drilling
  • Plug Eject Pilot Bit prevents overfeeding and allows for easy removal of plugs
  • Tool-free plug ejection for fast material removal
  • Compatible with Diablo's Snap-Lock Plus™ mandrel for quick and easy cup changes with no down time
  • Drills up to 1/4" metals, including sheet metals, electrical panels & steel studs
  • For use with a drill press or hand-held drill
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/4 in
Bit Length
2
Bit Sizes
1/4 in
Depth
4-89/100 in
Diameter
1/4 in
Height
71/100 in
Length
2 in
Number of Pieces
1 Piece
Package Quantity
Pack of 1
Shank Size
1/4 in
Weight
0.05 lb
Width
1/20 in
Characteristics & Features
Brand Model Compatibility
Snap-Lock Plus™ Mandrel System
Drill Bit Type
Hole Saw
Material
Steel, Carbide
Number of Tools Included
1
Shank Style
Hex
Warranty & Product Information
Application
Cleaning
Type
DDHS2BITCB
UPC
008925162162