0.75 oz. Hand and Body Lotion
Dial® 0.75 oz. Hand and Body Lotion
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gentle, soothing feel
- Upscale, salon-style packaging
- Deep-penetrating moisturizers
Specifications
- Collection:
- Dial®
- Color Finish Name:
- White
- Size:
- 0.75 oz
- Type:
- Hand Body Lotion