1.25 L Wall Mount Manual Soap Dispenser in Pearl

You last purchased this on
 
Dial

1.25 L Wall Mount Manual Soap Dispenser in Pearl

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dial

1.25 L Wall Mount Manual Soap Dispenser in Pearl

  • Fast #
  • Part #DIA04953
  • Item #4622926
  • Manufacturer Part #DIA 04953
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy loading and changing of refill cartridges
  • Locking mechanism helps prevent tampering and vandalism
  • Translucent backplate to view liquid levels
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
1.25 ltr
Color Finish Name:
Pearl
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Plastic