1.25 L Wall Mount Manual Soap Dispenser in Smoke Grey
1.25 L Wall Mount Manual Soap Dispenser in Smoke Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy loading and changing of refill cartridges
- Locking mechanism helps prevent tampering and vandalism
- Translucent backplate to view liquid levels
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1.25 ltr
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke Grey
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Type:
- D1590116