1.25 L Wall Mount Touch-Free Soap Dispenser in Pearl
1.25 L Wall Mount Touch-Free Soap Dispenser in Pearl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable dispensing settings
- Easy loading and changing of refill cartridges
- Touchless dispensing helps reduce cross-contamination
- Locking mechanism helps prevent tampering and vandalism
- Four D batteries provide up to 92,000 activations or approximately three years of service
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1.25 ltr
- Color Finish Name:
- Pearl
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount