DESCRIPTION

  • For use with evaporative-cooler motors up to 1 HP

Dial 14/3 x 96 in. 1-Speed Outdoor Pump Cord

D7512

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Length
96 in
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY