DESCRIPTION

  • For use with two-speed evaporative cooler motors up to 1 HP and Dial Manufacturing receptacle 7570

Dial 14/4 x 84 in. 2-Speed Angle Plug Motor Cord

D7524

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Length
84 in
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY