1/4 in. Self Tapping Saddle Valve
1/4 in. Self Tapping Saddle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 3/8 in to 1-3/8 in Copper Water Lines
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Valve Size:
- 1/4 in