1/4 x 1/8 in. Stainless Steel CC x MPT Angle Ball Valve
1/4 x 1/8 in. Stainless Steel CC x MPT Angle Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with evaporative coolers
Specifications
- End Connection 1:
- CC
- End Connection 2:
- MPT
- End Connections:
- CC x MPT
- Material:
- Stainless Steel
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/4 in x 1/8 in
- Valve Type:
- Angle Ball Valve