2.5 oz. Marble Deodorant Soap Bar in White

You last purchased this on
 
Dial

Dial® 2.5 oz. Marble Deodorant Soap Bar in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dial

Dial® 2.5 oz. Marble Deodorant Soap Bar in White

  • Fast #
  • Part #DIA00197
  • Item #4441825
  • Manufacturer Part #DIA 00197
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for use in hospitality industry
  • Fresh and invigorating scent
  • Deodorant soap that's mild and non-irritating on the skin
  • Neutral colored individual wrapping complements any decor
  • Requires Certification

Specifications

Application:
Hotels, Motels
Collection:
Dial®
Color Finish Category:
Whites
Color Finish Name:
White Marble
EcoLogo Certified:
No
Green Seal Certified:
No
Size:
2.5 oz
Type:
EDIA00197
UL Listed:
No