DESCRIPTION

  • Fits all 115V molded motor receptacle cords and pigtails

Dial 36 in. Mini Plug and Cord

D7579

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
Black
Length
36 in
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY