7.5 oz. Complete Foaming Antibacterial Hand Wash Pump

You last purchased this on
 

Dial Complete® 7.5 oz. Complete Foaming Antibacterial Hand Wash Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 

Dial Complete® 7.5 oz. Complete Foaming Antibacterial Hand Wash Pump

  • Fast #
  • Part #DIA03016CT
  • Item #4442464
  • Manufacturer Part #DIA 03016
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kills 99.99% of germs
  • Antimicrobial formula is milder than other antimicrobial products
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
Dial Complete®
Color Finish Category:
Reds
Color Finish Name:
Cranberry
Product Type:
Foam Soap Pump
Size:
7.5 oz