7.5 oz. Foaming Hand Wash Pump in Fresh Pear
Complete® 7.5 oz. Foaming Hand Wash Pump in Fresh Pear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Activ-Foam™ System provides instant lather
- Gentle; rinses clean
- Hospital-strength antibacterial soap is 10 times more effective at killing germs than ordinary liquid soap
- Kills 99.99% of germs
Specifications
- Application:
- Residential, Commercial
- Collection:
- Complete®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Hand Soap, Fresh Pear
- Size:
- 7.5 oz
- UL Listed:
- No