15.2 oz. Foaming Hand Soap Pump
Dial Complete® 15.2 oz. Foaming Hand Soap Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Prevents spread of germs and bacteria
- Activated Triclosan® formulation kills 25% more germs than other antimicrobial soaps
- Fresh-scented
- Pump bottle dispenser
Specifications
- Application:
- Residential, Commercial
- Collection:
- Dial Complete®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- Product Type:
- Foam Soap Pump
- Size:
- 15.2 oz