DESCRIPTION

Dial Manufacturing 1/4 in. Utility Copper Tube

D4355

Length:

SPECIFICATIONS

Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Length
50 ft
Material
Copper
Size
1/4 in x 1/4 in

Starting at
Call for Pricing
  • QUANTITY