DESCRIPTION

  • Controls scale buildup and corrosion in coolers and holds minerals in suspension by raising solubility level of the water

Dial Manufacturing 1/4 in. Water Supply Line Scale Eliminator

D51795

Length:

SPECIFICATIONS

Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
2 in
Length
7-3/4 in
Width
2 in

Starting at
Call for Pricing
  • QUANTITY