1 hp 2-Speed 230V Evaporator Cooler Motor Kit
1 hp 2-Speed 230V Evaporator Cooler Motor Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with Aerocool®, Mastercool® and Ultracool®
- Includes 36” motor cord, adjustable iron pulley and motor clamps
Documents
Specifications
- AMP:
- 6.2
- Diameter:
- 5/8 in
- Fan Speeds:
- 2
- Horsepower:
- 1 hp
- Material:
- Bronze
- Product Type:
- Pump Motor
- Volts:
- 230V