DESCRIPTION

  • For use with 5/8" bore pulleys with keyway

Dial Manufacturing 3/16 x 3/16 x 1-1/2 in. Motor Shaft. Key

D2739

Length:

SPECIFICATIONS

Height
3/16 in
Length
1-1/2 in
Width
3/16 in

Starting at
Call for Pricing
  • QUANTITY