DESCRIPTION

  • Used for residential coolers, industrial coolers, fountain and stock tanks

Dial Manufacturing 3/8 MPT x 1/8 in. FPT Bronze Float Valve

D4178

Color Finish

 

SPECIFICATIONS

Color Finish
Red
End Connection 1
MPT
End Connection 2
FPT
Fitting Size 1
3/8 in
Fitting Size 2
1/8 in
Fitting Sizes
3/8 in x 1/8 in

Starting at
Call for Pricing
  • QUANTITY