Dial Manufacturing

3/4 in. Bronze Float Valve

Part #D4165  |  Item #4310699  |  Manufacturer Part #4165

Fitting Sizes:

3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty brass compression valve
  • For use with Tradewinds™ and Aireeze® coolers with thick plastic walls
  • Includes: heavy-duty corrosion resistant brass body, brass plunger, arm and stem, polypropylene float, 2 piece arm with adjustable screw

Specifications

Brand Model Compatibility: Dial Manufacturing Tradewinds™ and Aireeze® Coolers

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: Bronze

UL Listed: No