3/8 in. Brass Float Valve

You last purchased this on
 
Dial Manufacturing

3/8 in. Brass Float Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dial Manufacturing

3/8 in. Brass Float Valve

  • Fast #
  • Part #D4164
  • Item #1610169
  • Manufacturer Part #4164
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy-duty corrosion-resistant bronze body
  • ?” Compression for Industrial Coolers
  • Arm has adjustable screw
  • This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm
  • Polypropylene Float
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Material:
Brass
Product Type:
Float Valve