DESCRIPTION

  • Features high air velocity

Dial Manufacturing 40 x 23 x 12 in. Grooved Evaporative Cooler Pad

D3452

Height:

SPECIFICATIONS

Depth
12 in
Height
23 in
Width
40 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY