97 x 0.3125 in. Belt

Part #D6597  |  Item #1813006  |  Manufacturer Part #6597

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Oil, Heating]

Length: 97 in

Material: [Fabric, Rubber, Plastic]

Product Type: V-Belt

Thickness: 0.3125 in

Weight: 0.55

Width: 1/2 in