24 in x 26 in x 1 in Equipment Pad 1 in Wood
MAX COOL® 24 in x 26 in x 1 in Equipment Pad 1 in Wood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- MAX COOL®
- FM Approved:
- No
- Height:
- 9 in
- Length:
- 26 in
- Material:
- Wood
- Product Type:
- Aspen Pad
- Size:
- 24 in x 26 in x 1 in
- Thickness:
- 1 in
- UL Listed:
- No
- Width:
- 24 in