DESCRIPTION

  • Used for 1/2” pump hose

Bleed Tee

D5022D

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY