DESCRIPTION

Dial Manufacturing Brass Cooler Drain

D9225

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
Material Type
Nylon

Starting at
Call for Pricing
  • QUANTITY