DESCRIPTION

  • Features 1/2" MPT overflow pipe with flat sided hex head, washer, Nylon drain with 1/2" FPT I.D. and 3/4" male garden hose threads O.D.

Dial Manufacturing Brass Drain Overflow Pipe Kit

D9254

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MPT
Fitting Size 1
1/2 in
Material
Plastic
Material Type
Nylon
Size
1/2 in