Copperline™ 1 hp 230V Inducer Motor

Part #D2396  |  Item #4777958  |  Manufacturer Part #2396

Volts:

230V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two speed settings
  • Diameter shaft: 5/8”

Documents

Specifications

AMP: 6.5

Collection: Copperline™

Fan Speeds: 2

Horsepower: 1 hp

Material: Copper

RPM: 1725

UL Listed: No

Volts: 230V