1/2 hp 230V Inducer Motor
Copperline™ 1/2 hp 230V Inducer Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 4.2
- Collection:
- Copperline™
- Frame Size:
- 56
- Horsepower:
- 1/2 hp
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 230V