3/4 hp 115V Inducer Motor
Copperline™ 3/4 hp 115V Inducer Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Styrenated epoxy coating on rotor
- High viscosity
- High temperature insulation system
- Voltage: 115V
- Superior starting switch features
- P ermanently lubricated ball bearings
- Premium moisture resistant insulation system
- Automatic reset
- UL approved
- One speed setting and 3/4 hp
Specifications
- AMP:
- 10.5
- Collection:
- Copperline™
- Fan Speeds:
- 1
- Frame Size:
- 56
- Horsepower:
- 3/4 hp
- Material:
- Copper
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 115V