DESCRIPTION

  • For use with Arctic Circle®, Champion®, Phoenix®, Frigiking® and UltraCool® coolers
  • Kit Includes: 100% copper windings, 36” motor cord, adjustable iron pulley and motor clamps
  • Two speed settings and 3/4 hp
  • UL approved
  • Voltage: 115V

Dial Manufacturing Speed Cooler Motor Kit

D2569

Horsepower:

SPECIFICATIONS

AMP
10.5
Brand Model Compatibility
Arctic Circle®, Champion®, Frigiking®, Phoenix®, UltraCool®
Fan Speeds
2
Horsepower
3/4 hp
NSF Certified
No
UL Listed
Yes
Volts
115V

Starting at
Call for Pricing
  • QUANTITY