Wrapped Deodorant Bar Soap in White

You last purchased this on
 
Dial

Dial® Wrapped Deodorant Bar Soap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dial

Dial® Wrapped Deodorant Bar Soap in White

  • Fast #
  • Part #DIA00194A
  • Item #7481517
  • Manufacturer Part #DIA00194A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Neutral Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for use in hospitality industry
  • Fresh and invigorating scent
  • Deodorant soap that's mild and non-irritating on the skin
  • Neutral colored individual wrapping complements any decor
  • Requires Certification

Specifications

Application:
Hospitality
Collection:
Dial®
Color Finish Name:
Neutral
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Bar Soap
Size:
1.5 oz