DESCRIPTION

Diamond Plastics 10 ft. SDR 35 Sewer Plastic Drainage Pipe

SDR35SWPSPP10

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Application
Sewer
Length
10 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
4 in
Schedule Class
SDR 35
Type
Sewer

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday