DESCRIPTION

  • Diamond furnished lubricant is to be used in the joining process
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Reiber Sealing System Technology

Diamond Plastics 14 ft. Gasket Sewer Plastic Drainage Pipe

SDR35P3614FT

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
End Connection 1
Gasket
End Connection 2
Gasket
Fire Suppression System Rated
No
Length
14 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
46 psi
Outside Diameter
38 in
Pipe Tubing Size
36 in
Pressure Class
46#
Schedule Class
SDR 35
Type
Sewer
Wall Thickness
1.021 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday