DESCRIPTION

Diamond Plastics 14 ft. Plastic Grip Joint Sewer Drainage Pipe

SDR35P14FT

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Grip Joint
FM Approved
No
Fire Suppression System Rated
No
Length
14 ft
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
48 in
Type
Sewer