DESCRIPTION

  • Diamond furnished lubricant is to be used in the joining process
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Reiber Sealing System Technology

20 ft. DR 14 Gasket Plastic Pressure Pipe

DR14PP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1598
AWWA Specifications
AWWA C-900
Color Finish
Purple
End Connection 1
Gasket
End Connection 2
Gasket
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
305 psi
Outside Diameter
5 in
Pipe Tubing Size
4 in
Pressure Class
305#
Schedule Class
DR 14
UL Listed
Yes
Wall Thickness
0.343 in