DESCRIPTION

20 ft. SDR 35 Sewer Plastic Drainage Pipe

SDR35SWPP20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
Length
20 ft
Material
Plastic
Material Type
PVC
Outside Diameter
8-2/5 in
Pipe Tubing Size
8 in
Pressure Class
46#
Schedule Class
SDR 35
Type
Sewer
Wall Thickness
0.24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday