DESCRIPTION

  • Superior performance due to their corrosion resistance, bottle tight joints, strength and flexibility

PVC Grip Joint Pipe

SDR26BP

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241
Color Finish
Blue
End Connection 1
Grip Joint
Length
22 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
2 in
Schedule Class
SDR 26