DESCRIPTION

DR 18 Plastic Pressure Pipe

DR18GPX14

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-900
Color Finish
Green
Material
Plastic
Material Type
PVC
Pipe Tubing Size
14 in
Schedule Class
DR 18