DESCRIPTION

Diamond Plastics Grip Joint Plastic Pressure Pipe

SDR51P

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
Grip Joint
Material
Plastic
Material Type
PVC
Maximum Pressure
80 psi
Pipe Tubing Size
12 in