DESCRIPTION

Diamond Plastics Pressure Pipe

DR25P36

Color Finish

 

SPECIFICATIONS

AWWA Specifications
AWWA C-905
Color Finish
Purple
FM Approved
No
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Pipe Tubing Size
36 in
Schedule Class
DR 25
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY